Enjoy free shipping on orders of $99 or more. Use code: FREESHIP99

SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED

812.4202656 - UNSPSC 25172901
0812420265961 1
SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED
SLIM LIGHT BAR STOP/TURN TAIL LIGHT CLEAR RED

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Function Stop / Turn / Tail
SAE I6T2S2
Mounting 14.5" centre
Voltage 12V DC
Colour Red
LED 11 Diodes
Dimension (L x W x D) 15.5" x 1.25" x 0.25"
Amp Draw 0.3
Material Sealed acrylic lens & ABS body
EAN 4065746507493

Features

Excellent for use in areas with limited space
Substitute for rectangle lighting
Easy installation requires only three holes

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.